Overview
Mfr description
3950 BEYE 5-GL HIGH HIDE ODORLESS
- Seals stains from water, fire and smoke damage
- Oil-base performance when odour is a concern
- Non-yellowing, dries flat, sands easily
- Use with all topcoats
- VOC compliant sprayable formula
Specifications
- Base TypeOil
- ColorWhite
- Container Size5 gal (US)
- FinishFLAT
- MSDS ID NumberOLS-01
- Manufacturer Upc Number047719039501
- UPC_NO047719039501
- Harmonization Code3208.90.0000
- Size5 GALLON
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data