Overview
Mfr description
60000 PEEL STOP 5-GL
- Interior & exterior water-base
- Extend the life of problem surfaces
- Binds cracking, chalking and peeling paint
- Glues down cracks and gaps under edges of old paint
Specifications
- Base TypeWater
- ColorClear
- Container Size5 gal (US)
- FinishFLAT
- MSDS ID NumberPST-02
- Manufacturer Upc Number047719600008
- UPC_NO047719600008
- Harmonization Code3209.10.0000
- Size5 GALLON
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data