Overview
Mfr description
260925 ZINSSR QT PEEL STOP TRIPLE THICK
- Water-base primer-sealer
- Interior and exterior
- Seals worn surfaces for a smooth finish
- May be applied up to 30 mils wet without sagging
- Outstanding flexibility
- Topcoat with any latex or alkyd paint
- Fast drying - recoat in two hours
- Less than 100 VOC
Specifications
- Base TypeWater
- ColorClear
- Container Size1 qt (US)
- FinishFLAT
- MSDS ID NumberPST-01
- Manufacturer Upc Number020066209384
- UPC_NO020066209384
- Harmonization Code3208.20.0000
- SizeQUART
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data