Overview
Mfr description
260927 ZINSSR 5-GL PEEL STOP TRIPLE THK
- Water-base primer-sealer
- Interior and exterior
- Seals worn surfaces for a smooth finish
- May be applied up to 30 mils wet without sagging
- Outstanding flexibility
- Topcoat with any latex or alkyd paint
- Fast drying - recoat in two hours
- Less than 100 VOC
Specifications
- Base TypeWater
- ColorClear
- Container Size5 gal (US)
- FinishFLAT
- MSDS ID NumberPST-01
- Manufacturer Upc Number020066209391
- UPC_NO020066209391
- Harmonization Code3209.10.0000
- Size5 GALLON
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data