Overview
Mfr description
293245 ZINSSR 1-GL BLOCK FILLING PRIMER
- High-hiding formula
- Tolerates high pH levels (up to 13) in new concrete and masonry
- Provides excellent topcoat protection against concrete salt (efflorescence) damage
- Features 2X better adhesion and thickness versus competitive primers
- May be used on concrete, cinderblock, brick, stucco, fiber cement siding, plaster, mortar, concrete masonry units (CMU), and other cementitious surfaces
Specifications
- Base TypeWater
- ColorWhite
- Container Size1 gal (US)
- FinishFLAT
- MSDS ID NumberZNR-28
- Manufacturer Upc Number020066309947
- UPC_NO020066309947
- Harmonization Code3209.10.0000
- Size1 GALLON
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data