Overview
Mfr description
276088 ZINSSR 5-GL MOLD KILLING PRIMER
- Paint directly over mold
- Kills existing mold, mildew, and odor causing bacteria
- Binds chalky siding, masonry, and metal
- EPA Registered
- Interior / Exterior
- Water-based
- For stains caused by water leaks, allow Mold Killing Primer to dry then use a Zinsser stain blocking primer
Specifications
- Base TypeWater
- ColorWhite
- Container Size5 gal (US)
- FinishFLAT
- MSDS ID NumberZNR-22
- Manufacturer Upc Number020066238049
- UPC_NO020066238049
- Harmonization Code3208.20.0000
- Size5 GALLON
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data