Overview
Mfr description
305928 ZINSSR 1-GL ODOR KILLING PRIMER
- Great for wood sub-floors, cabinets and walls
- Applies white, dries clear
- Compatible with all paints and clear finishes
- Dries in 45 minutes
- Low odor
Specifications
- Base TypeWater
- ColorClear
- Container Size1 gal (US)
- FinishFLAT
- MSDS ID NumberZNR-32
- Manufacturer Upc Number020066331504
- UPC_NO020066331504
- Harmonization Code3209.10.0000
- Size1 GALLON
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data