Overview
Mfr description
2680 PERMGD 5-GL CLEAR
- A clear Mold & Mildew-Proof coating film - guaranteed for 5 years
- Antimicrobial - inhibits the growth of odor causing microbes on the coating film**
- Passes severe ASTM D5590 and D3273 paint film fungal defacement testing
- Easy application - applies white, dries clear, fast drying - recoat in 2 hours
- Easy soap and water cleanup
- Non-corrosive, 100% acrylic formula produces a durable, moisture resistant finish
- Ideal for IAQ remediation, disaster restoration, new construction, and remodeling projects
Specifications
- Base TypeWater
- Resin TypeWater-based Acrylic
- ColorClear
- Container Size5 gal (US)
- ExposureInterior
- MSDS ID NumberPGD-01
- Technical Data Sheet
- Manufacturer Upc Number047719026808
- UPC_NO047719026808
- Harmonization Code3209.10.0000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data