Motion
301823
Neoprene Rubber Flashing Cement - 10.1 oz, Black Color
MI ITEM #07961843
MFR #301823
List Price$15.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Neoprene Rubber Flashing Cement - 10.1 oz, Black Color
MI ITEM #07961843
MFR #301823

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$15.56/each for your price

Overview

Mfr description
301823 R-O 1 10.1-OZ NEOPRENE RUB FLASH
  • Excellent adhesion on wet or dry surfaces
  • Outstanding flexibility and tensile strength
  • Resists cracking for long lasting protection
  • Sag resistant, suitable for vertical repairs
  • Applies smooth, can be painted when dry
  • 20 Year Warranty

Specifications

  • Color
    Black
  • Container Size
    10.1 oz
  • Finish
    Unfinished
  • Dry Time
    2 to 24 hr.
  • MSDS ID Number
    ROC-97
  • Harmonization Code
    3506.10.0000
  • Technical Data Sheet
  • Manufacturer Upc Number
    020066324018
  • UPC_NO
    020066324018
  • Base Type
    Mineral Spirits
  • VOC Content
    440 g/L
  • Application Temperature Range
    0 Degrees to 100 °F
  • Coverage
    12 ft²/gal
  • Resin Type
    Synthetic Rubber
  • Size
    10.1 oz.
  • Surface
    Asphalt, Built-Up, EPDM, Modified Bitumen

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text