Overview
Mfr description
301825 R-O 1 10.1-OZ CLEAR ACRYLIC ROOF
- Flexible for long lasting protection
- Great for Roofs, Doors, Windows
- Adheres to metal, vinyl, wood, tile, masonry, glass, and most roofing surfaces
- Ideal for sealing metal roofs and for application under elastomeric roof coatings
- 3 Year Warranty
Specifications
- ColorWhite
- Container Size10.1 oz
- MSDS ID NumberROC-99
- Harmonization Code2523.29.0000
- Technical Data Sheet
- Manufacturer Upc Number020066323998
- UPC_NO020066323998
- Size10.1 OZ.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data