Motion
339670
Silicone Roof Sealant - 3.3 gal, White Color
MI ITEM #07961848
MFR #339670
Price$508.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Roof Sealant - 3.3 gal, White Color
MI ITEM #07961848
MFR #339670

Mfr description
339670 RO ROOFING SILICONE SEAL 3.3-G
  • Use to seal penetrations and terminations.
  • Excellent adhesion to concrete, masonry, polyurethane foam, EPDM, aged PVC, aged acrylic coatings, granular cap sheet, wood, metals, Kynar® and most other common building materials.
  • May be applied to wet and underwater surfaces.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$508.49/each

Specifications

Dimensions

  • Container Size
    3.3 gal (US)
  • Container Size/Type
    3.3 gal
  • Size
    3.3 gal.
  • VOC Content
    0 g/L

Details

  • Application
    Roof
  • Application Temperature Range
    50 Degrees to 90 °F
  • Base Material
    Silicone
  • Base Type
    Silicone
  • Color
    White
  • Color Family
    White
  • Container Capacity
    3.3 gal (US)
  • Coverage
    6.5 ft²/gal
  • Description
    Rust-Oleum Silicone Sealant is a high solids non-shrinking moisture cure silicone sealant intended for sealing and repairing roofs, masonry, architectural metal and metal roof seams & fasteners.
  • Dry Time
    1 to 2 hr.
  • Exposure Conditions
    Outdoor
  • Finish
    Unfinished
  • Formula Type
    Silicone
  • Harmonization Code
    3209.10.0000
  • Manufacturer Upc Number
    020066428594
  • Material
    Silicone
  • Max Application Temperature
    100 °F | 38 °C
  • Min Application Temperature
    50 °F | 10 °C
  • MSDS ID Number
    ROC-136
  • Odor
    Minimal Odor
  • Physical Form
    Sealant
  • Resin Type
    Silicone
  • Surface
    Aged Acrylic Coatings, Concrete, Foam, Metal, Single Ply Roofing
  • System Type
    Moisture Cure
  • Technical Data Sheet
  • Type
    Silicone Roof Sealant
  • UPC_NO
    020066428594

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)