Specifications
Dimensions
- Overall Length3.9000 in, 99.10 mm
Details
- Body MaterialSteel
- MaterialSteel
- Maximum Operating Pressure3200 psi
- Seal MaterialNitrile
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)