1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
H-700-S6
Hard Hat Accessorie - Nylon Material
MI ITEM #
07961940
MFR #
H-700-S6
Price
$5.70
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Head Protection
Head Protection Accessories
3M H-700-S6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
H-700-S6
Hard Hat Accessorie - Nylon Material
MI ITEM #
07961940
MFR #
H-700-S6
Mfr description
H-700S6 HARD HAT SUSPENTION
For industrial/occupational use only. Not for consumer sale or use.
Approved accessory for 3M™ H-700 series hard hats
Suspension strap to be used with 4-point pinlock or 4-point ratchet suspensions
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5
.70
/each
Add to Cart
Specifications
Dimensions
Length
11 in
Width
5 in
Details
Color
Black
Manufacturer Upc Number
10078371654921
Material
Nylon
Package Quantity
20
Series
H-700
UPC_NO
10078371654921
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items