Motion
12221
HOOKAROON REPLACEMENT HANDLE 36 PKG 6/BOX"
MI ITEM #07962021
MFR #12221
Price$43.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOOKAROON REPLACEMENT HANDLE 36 PKG 6/BOX"
MI ITEM #07962021
MFR #12221

Mfr description
12221 HOOKAROON 36" REPLACEMENT HANDLE
  • Replacement Handle for Hookaroon (part # 12220)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.91/each

Specifications

Dimensions

  • Handle Length
    36 in
  • Weight
    3.86 lbs

Details

  • For Use With
    Hookaroon Head
  • For Use With Model
    12220
  • Handle Material
    Hickory
  • Handle Type
    Hookaroon Handle - Knob End Hickory
  • Manufacturer Product Page
  • UPC_NO
    081767122211

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)