Motion
12220
HOOKAROON STANDARD 24OZ W/36 HANDLE PKG 6/BOX
Mi Item #07962022
MFR #12220
Price$86.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOOKAROON STANDARD 24OZ W/36 HANDLE PKG 6/BOX
Mi Item #07962022
MFR #12220

Mfr description
12220 HOOKAROON 24OZ W/ 36" HANDLE
  • Ergonomically designed for specific tasks within a high production mill environment, Dixie's Hookaroons provide a task oriented design where extreme durability is required
  • Standard heads are drop forged steel with ground points
  • Solid hickory handles are shaped to provide maximum usability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.73/each

Specifications

Dimensions

  • Handle Length
    36 in
  • Weight
    3.57 lbs

Details

  • Description Keyword
    Standard 36 in Handle
  • Handle Material
    Hickory
  • Handle Type
    Standard
  • Head Material
    Drop Forged Steel
  • Head Style
    Dixie Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)