Motion
68200
ProPolymer 4AA LED Long Lasting Safety-Rated Flashlight
MI ITEM #07962057
MFR #68200
Price$57.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProPolymer 4AA LED Long Lasting Safety-Rated Flashlight
MI ITEM #07962057
MFR #68200

Mfr description
68200 FLASHLIGHT PROPOLYMER WHITE LED
  • Class 1 Div. 1 rated
  • Runtime 155 hours
  • Runs on four AA alkaline batteries, not included
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.22/each

Specifications

Dimensions

  • Battery Size
    AA
  • Length
    6.5 in
  • Weight
    6.3 oz

Details

  • Batteries Included
    No
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5 V
  • Body Color
    Yellow
  • Body Material
    Polymer
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Light Output
    67 lm
  • Complete Run Time
    155 hrs
  • Features & Benefits
    • Class 1 Div. 1 rated • Runtime 155 hours • Runs on four AA alkaline batteries, not included • Comfortable 6.5 inch size and ergonomically shaped for your hand. • Push button tail switch for one handed operation • Waterproof and made of impact resistant polymer with a rubber face cap • Non-conductive and corrosion proof
  • Includes
    No batteries included
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926682009
  • Maximum Light Output
    67 lm
  • Maximum Run Time
    155 hrs
  • Model
    Safety Rated Handheld Flashlight
  • Number Of Batteries
    4
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • UL Listing
    Class I, Div 2, Groups A,B,C,D, Class II, Div. 2, Groups F,G, Class III, T3C, Class I, Div. 1, Groups C,D
  • UPC_NO
    080926682009
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)