Motion
MDBKWB50-400Z

SMC CORP OF AMERICA
MDBKWB50-400Z

MB-Z TIE ROD CYLINDER with 50 mm Bore Size
MI ITEM #07962291
MFR #MDBKWB50-400Z
Price$348.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBKWB50-400Z

MB-Z TIE ROD CYLINDER with 50 mm Bore Size
MI ITEM #07962291
MFR #MDBKWB50-400Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$348.54/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Mounting Type
    Basic/Without bracket
  • Options Included
    Auto Switch, Cushion, Magnet, Rod Boot
  • Piston Action
    Double Rod
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Double Rod
  • Series
    MB-Z
  • Type
    Tie-Rod

Overview

Mfr description
MDBKWB50-400Z
  • Double acting, non rotating double rod
  • Bore sizes: 32, 40, 50, 63, 80, 100 (mm)
  • Strokes from 25mm through 700mm depending upon bore size
  • Mounts: basic, foot, flange, & center trunnion
  • With or without nylon or heat resistant rod boot, one end only
  • Variety of switches and a variety of lead wire lengths

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought