Motion
ARB250-00-B-1

SMC CORP OF AMERICA
ARB250-00-B-1

INTERFACE REGULATOR
Mi Item #07962299
MFR #ARB250-00-B-1
Price$399.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARB250-00-B-1

INTERFACE REGULATOR
Mi Item #07962299
MFR #ARB250-00-B-1

Mfr description
ARB250-00-B-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$399.35/each

Specifications

Dimensions

  • Weight
    1.213 lbs

Details

  • Adjuster Type
    Locking Adjustment Knob
  • Backflow Function
    Relieving
  • Fluid Comp
    Air
  • Included Options
    Locking Adjustment Knob
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    5 °C, 41 °F
  • Mounting Type
    Modular
  • Pressure Gauge Included
    No
  • Relief Function
    Relieving
  • Series/System
    AR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)