Motion
CDLQA50-75DCM-F-M9BWS

SMC CORP OF AMERICA
CDLQA50-75DCM-F-M9BWS

CDLQA50-75DCM-F-M9BWS
Mi Item #07962402
MFR #CDLQA50-75DCM-F-M9BWS
Price$397.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQA50-75DCM-F-M9BWS

CDLQA50-75DCM-F-M9BWS
Mi Item #07962402
MFR #CDLQA50-75DCM-F-M9BWS

Mfr description
CDLQA50-75DCM-F-M9BWS
  • Low profile with compact lock unit
  • Two types of mounting
  • Locking is possible at any position within the entire stroke
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$397.41/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Lead Wire Length
    0.50 m
  • Rod Size / Thread
    Male

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Front Flange
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DCM-F-M9BWS
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    Built-in
  • Mounting Type
    Front Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    Auto Switch, Magnetic Piston, Rod End Male Thread, Rubber Bumper
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Locking Air Cylinders
  • Rod End Thread
    Male Thread
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CLQ
  • Special Applications
    Position Holding
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)