Motion
CHB2204WN
Conveyor Hanger Bearing
MI ITEM #07962412
MFR #CHB2204WN
Price$101.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Hanger Bearing
MI ITEM #07962412
MFR #CHB2204WN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$101.00/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Storage Dimension Height
    1.5625 in
  • Storage Dimension Length
    3.125 in
  • Storage Dimension Width
    3.125
  • Weight
    .30 lbs, 0.205

Details

  • Bearing Material
    White Nylon
  • Hanger Bearing Series
    CHB
  • Hanger Type
    220
  • Operating Temperature Range
    Maximum of +250 °F

Overview

Mfr description
CHB2204WN HANGER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought