Motion
12801 - 18
HOOKAROON WESTERN 21 OZ W/18 HANDLE PKG 6/BOX
Mi Item #07962417
MFR #12801 - 18
Price$87.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOOKAROON WESTERN 21 OZ W/18 HANDLE PKG 6/BOX
Mi Item #07962417
MFR #12801 - 18

Mfr description
12801 HOOKAROON 16OZ W/ 18" HANDLE
  • Ergonomically designed for specific tasks within a high production mill environment, Dixie's Hookaroons provide a task oriented design where extreme durability is required
  • Standard heads are drop forged steel with ground points
  • Solid hickory handles are shaped to provide maximum usability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.89/each

Specifications

Dimensions

  • Handle Length
    18 in
  • Weight
    2.19 lbs

Details

  • Description Keyword
    Knob End 18 in Handle
  • Handle Material
    Hickory
  • Handle Type
    Knob End
  • Head Material
    Drop Forged Steel
  • Head Style
    1.5 Dixie Standard Hume
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)