Motion
ARP30K-03BG-1

SMC CORP OF AMERICA
ARP30K-03BG-1

Precision Air Regulator - 3/8 in Inlet Port, Rc InletThread, Straight, Rc Outlet Thread
Mi Item #07962438
MFR #ARP30K-03BG-1
Price$81.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARP30K-03BG-1

Precision Air Regulator - 3/8 in Inlet Port, Rc InletThread, Straight, Rc Outlet Thread
Mi Item #07962438
MFR #ARP30K-03BG-1

Mfr description
ARP30K-03BG-1
  • Direct operated precision regulator
  • Sensitivity: within 0.2%F.S.
  • 3 types of set pressure allow more freedom in designing a circuit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.50/each

Specifications

Dimensions

  • Body Size
    30
  • Connection Size
    0.3750 in
  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    3/8 in

Details

  • Adjuster Type
    Locking Adjustment Knob
  • Backflow Function
    With Backflow Function
  • Digital Pressure Switch
    No
  • Fluid Comp
    Compressed Air
  • Included Options
    Bracket, Round Pressure Gauge W/Limit Indicator
  • Inlet Port Gender
    Female
  • Inlet Port Position
    In-Line
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Facing Knob
  • Maximum Operating Pressure
    100 psi
  • Mounting Type
    With Bracket
  • Outlet Port Gender
    Female
  • Outlet Port Position
    In-Line
  • Outlet Port Thread Type
    Rc
  • Outlet Port Type
    Straight
  • Pressure Display Unit
    MPa
  • Pressure Gauge Included
    Round Type Pressure (With Limit Indicator)
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: MPa
  • Relief Function
    Relieving
  • Series/System
    ARP
  • Set Pressure Range
    0.7 to 29 psi
  • Thread Standard
    BSPT (R/Rc)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)