Motion
VQ7-6-FPG-D-3Z-Q

SMC CORP OF AMERICA
VQ7-6-FPG-D-3Z-Q

Solenoid-Operated Air Control Valve - 4-Way, 3 Position Double Check, 24 V dc, 2 Solenoid, DIN Terminal, Without Subplate, Without Subplate, w/o Sub-plate Threads
MI ITEM #07962446
MFR #VQ7-6-FPG-D-3Z-Q
List Price$224.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-6-FPG-D-3Z-Q

Solenoid-Operated Air Control Valve - 4-Way, 3 Position Double Check, 24 V dc, 2 Solenoid, DIN Terminal, Without Subplate, Without Subplate, w/o Sub-plate Threads
MI ITEM #07962446
MFR #VQ7-6-FPG-D-3Z-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$224.95/each for your price

Overview

Mfr description
VQ7-6-FPG-D-3Z-Q

Specifications

  • Piping Type
    Without Subplate
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Direction
    4-Way
  • Port Size
    Without Subplate
  • Actuation
    3 Position Double Check
  • Thread Standard
    w/o Sub-plate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text