Motion
RA014RRB5
Ball Insert Bearing - 7/8 in Bore Diam.
MI ITEM #07962571
MFR #RA014RRB5
Price$36.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 7/8 in Bore Diam.
MI ITEM #07962571
MFR #RA014RRB5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.66/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Outside Diameter  
    52 mm
  • Overall Width
    31 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    087796313835
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    087796313835

Overview

Mfr description
RA014RRB5 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought