1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HUB CITY INC
0230-14633
3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Right Hand Output
MI ITEM #
07962612
MFR #
0230-14633
Price
$3,165.73
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
HUB CITY INC 0230-14633
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HUB CITY INC
0230-14633
3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Right Hand Output
MI ITEM #
07962612
MFR #
0230-14633
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$3,165.73
/each
Qty
Add to Cart
Specifications
Dimensions
Center Distance
3.2500 in
Input Size
0.8750 in
Output Size
1.3750 in
Details
Input Type
Solid Shaft
Output Direction
Right Hand
Output Type
Solid
Overview
Mfr description
0230-14633
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought