Motion
27-8P30-1108
27-8P30-1108, Timing Pulley 1108
MI ITEM #07962642
MFR #27-8P30-1108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
27-8P30-1108, Timing Pulley 1108
MI ITEM #07962642
MFR #27-8P30-1108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
27-8P30-1108 SPKT

Specifications

  • Number Of Teeth
  • Outside Diameter
    2.6563 in
  • Material
    Steel
  • Manufacturer Upc Number
    00195057814028
  • UPC_NO
    00195057814028
  • Finish
    Black Oxide
  • Tooth Style
    8P
  • Width
    3.375 in.
  • For Belt Width
    30 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought