Motion
TSNC 522/3-15/16 E

SKF
TSNC 522/3-15/16 E

Pillow Block Housing - 3.9375 in Bore
Mi Item #07962678
MFR #TSNC 522/3-15/16 E
Price$605.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSNC 522/3-15/16 E

Pillow Block Housing - 3.9375 in Bore
Mi Item #07962678
MFR #TSNC 522/3-15/16 E

Mfr description
TSNC 522/3-15/16 E TYPE 2010 SEALING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$605.92/each

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Weight
    2.73 lbs

Details

  • Product Type
    Bearing Seals
  • Series
    TSNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)