Motion
53-SY7240-LL15-03N

SMC CORP OF AMERICA
53-SY7240-LL15-03N

Solenoid-operated Air Control Valve - 5-Way, Double Solenoid, L-Type Plug Connector With Cover, Base Mounted, 3/8 in
Mi Item #07962766
MFR #53-SY7240-LL15-03N
Price$151.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
53-SY7240-LL15-03N

Solenoid-operated Air Control Valve - 5-Way, Double Solenoid, L-Type Plug Connector With Cover, Base Mounted, 3/8 in
Mi Item #07962766
MFR #53-SY7240-LL15-03N

Mfr description
53-SY7240-LL15-03N
  • Sub plate port size: 3/8"
  • Flow rate characteristics: Cv 1.1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.65/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Lead Wire Length
    1500 mm
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    L-Type Plug Connector With Cover
  • Flow Direction
    5-Way
  • Flow Rate
    1.1 Cv
  • For Use With Series
    53-SY7000
  • Manifold Port(s)
    0.3750 in
  • Manual Override Type
    Non Locking Push
  • Maximum Temperature
    50 °C, 120 °F
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Number Of Stations
    1
  • Operating Temperature Range
    -10 to 50 °C, 15 to 120 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Port Thread Standard
    NPT
  • Seal Material
    Rubber
  • Series
    SY
  • Solenoid Electrical Entry
    L-Type Plug Connector With Cover
  • Sonic Conductance (C)
    1.1 dm³/(s.bar)
  • Standards Met
    RoHS
  • Unit Specification
    Single
  • Valve Series
    53-SY7000
  • Wire Type
    L-Type Plug Connector With Cover
  • Wiring Type
    L-Type Plug Connector With Cover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)