Motion
NCDA1F600-0800-M9PWZ-XB5

SMC CORP OF AMERICA
NCDA1F600-0800-M9PWZ-XB5

Tie Rod Air Cylinder - 6.0000 in Bore, 8.0000 in Stroke
MI ITEM #07962823
MFR #NCDA1F600-0800-M9PWZ-XB5
Price$1,121.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1F600-0800-M9PWZ-XB5

Tie Rod Air Cylinder - 6.0000 in Bore, 8.0000 in Stroke
MI ITEM #07962823
MFR #NCDA1F600-0800-M9PWZ-XB5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,121.75/each

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • Stroke
    8.0000 in

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    MF1 Front Flange
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1

Overview

Mfr description
NCDA1F600-0800-M9PWZ-XB5
  • 5", 6" and 8" bore medium duty air cylinder
  • 11 NFPA mounting options
  • Standard with adjustable air cushion
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought