Motion
VFS5200-5FZ-03T

SMC CORP OF AMERICA
VFS5200-5FZ-03T

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Plug-in, Side Ported, 3/8 in
MI ITEM #07962883
MFR #VFS5200-5FZ-03T
Price$229.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS5200-5FZ-03T

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Plug-in, Side Ported, 3/8 in
MI ITEM #07962883
MFR #VFS5200-5FZ-03T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$229.64/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Function
    2 position double
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Side Ported
  • Series
    VFS
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
VFS5200-5FZ-03T
  • Fluid: air and inert gas
  • Operating pressure: 0.1MPa to 1.0MPa
  • Effective area (Cv): 2.2 to 5.7
  • Coil rated voltage: 100, 200 VAC 50/60Hz; 24VDC
  • Response time: 60 or less ms
  • Ambient/fluid temp: -10 to +60°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought