Motion
RFN 4073-112
Keyless Shrink Disc - 112 mm ID, 158 mm OD, 22 mm LTB
MI ITEM #07963750
MFR #RFN 4073-112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Shrink Disc - 112 mm ID, 158 mm OD, 22 mm LTB
MI ITEM #07963750
MFR #RFN 4073-112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    112 mm
  • Length Through Bore  
    22 mm
  • Outside Diameter  
    158 mm
  • Overall Length
    32 mm

Details

  • Manufacturer Product Page
  • Maximum Transmitted Torque
    3390 Nm

Overview

Mfr description
RFN4073 - 112 SHRINK DISC
  • Unlimited range of applications the RINGFEDER® Shrink Disc connections are suitable for securing all types of hubs onto shafts and axles
  • Replacing traditional shrink fits, keys and polygon connections, splined shafts
  • Mini series range has a very compact design with low inertiavalues
  • Suitable for static, dynamic and impact loads
  • Slitted inner ring low forces and pressures on hub and shaft
  • Simplified manufacture only plain shaft and bore diameters with easily achieved surface finish and tolerances are required
  • The RINGFEDER® shrink disc is free from any form fit
  • Easy mounting no steps, keyways, splines are required, therefore hubs can be located and locked at any point or angle on the shaft
  • RINGFEDER® Shrink Discs use standard screws tightened with standard tools
  • No additional machining or fitting work is required
  • Easy removal after loosening the locking screws, the RINGFEDER® Shrink Disc will self release and the hub will move freely on the shaft
  • Low susceptibility to contamination when the locking screws are tightened the functional contact surfaces are pressed firmly together and prevent the ingress of dirt and moisture

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought