Motion
SV4300-5W1UD-03N

SMC CORP OF AMERICA
SV4300-5W1UD-03N

Solenoid-operated Air Control Valve - 5-Way, 3 position closed center, Double Solenoid, 3/8 in
Mi Item #07963761
MFR #SV4300-5W1UD-03N
Price$162.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV4300-5W1UD-03N

Solenoid-operated Air Control Valve - 5-Way, 3 position closed center, Double Solenoid, 3/8 in
Mi Item #07963761
MFR #SV4300-5W1UD-03N

Mfr description
SV4300-5W1UD-03N SOLENOID VALVE
  • Single valve, sub-plate type
  • IP67 protection
  • Fluid: air
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.79/each

Specifications

Dimensions

  • Inlet Size
    3/8 NPT
  • Outlet Size
    3/8 NPT, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    3/8 in NPT
  • Subplate Port Size
    3/8 in NPT

Details

  • Actuation
    3 position closed center
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    SV4000
  • Manifold Port(s)
    3/8 in NPT
  • Manual Operation Type
    Slotted locking type
  • Manual Override Type
    Locking
  • Number Of Ports  
    5
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    10 to 50 °C
  • Pilot
    Internal Pilot
  • Port Thread Standard
    NPT
  • Seal Material
    Rubber
  • Series
    SV
  • Valve Series
    SV4000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)