Motion
25-400-60 PSI, 1/4 NPT

NOSHOK INC
25-400-60 PSI, 1/4 NPT

400/500 Series All Stainless Steel Dry and Liquid Filled Pressure Gauges
Mi Item #07963801
MFR #25-400-60 PSI, 1/4 NPT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-400-60 PSI, 1/4 NPT

400/500 Series All Stainless Steel Dry and Liquid Filled Pressure Gauges
Mi Item #07963801
MFR #25-400-60 PSI, 1/4 NPT

Mfr description
25-400-60 PSI, 1/4 NPT
  • 2-1/2" 304 Stainless Steel Case
  • 316 Stainless Steel Internals
  • 100 psi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    2.5000 in

Details

  • Accuracy
    1.6
  • Ambient Temperature Range
    -40 to 140
  • Application
    Chemical processing, Oil field & offshore, Paper mills, Agriculture plants, Marine, Water & wastewater
  • Case Type
    All Stainless Steel (SS), Dry/Fillable, Back Connection
  • Connection Locations
    Back
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    316 Stainless Steel C-Type Bourdon Tube
  • Gauge Pressure Range
    60 psi
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Trogamide
  • Material
    Polished 304 Stainless Steel with Safety Relief Plug
  • Material Connector Body
    Stainless Steel
  • Movement
    Stainless Steel with Highly Polished Bearing Surfaces
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Pressure Range
    0 to 100
  • Scale Measurement
    psi Single Scale
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)