Motion
2717-20
M18 FUEL™ 1-9/16 in. SDS-Max Rotary Hammer (Tool Only)
MI ITEM #07964111
MFR #2717-20
List Price$806.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 FUEL™ 1-9/16 in. SDS-Max Rotary Hammer (Tool Only)
MI ITEM #07964111
MFR #2717-20

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$806.36/each for your price

Overview

Mfr description
2717-20 M18 FUEL 1-9/16"SDS MAX HAMMER
  • FUEL™ technology: delivers as fast as corded speed, corded durability, and over 20 minutes of continuous chipping on one charge.
  • POWERSTATE™ Brushless motor: provides 5 ft-lbs of impact energy, 0 to 450 RPM and 0-3,000 BPM.
  • REDLITHIUM™ XC HIGH DEMAND™ 9.0 battery packs: provide all day work on one charge, 20% more power and 2X more recharges than standard lithium-ion batteries.
  • REDLINK Plus™ intelligence: integrates full-circle communication between the tool, battery and charger to protect from overloading, overheating and over-discharging.

Specifications

  • Maximum Speed
    450 rpm
  • Impact Rate
    3000 bpm
  • Chuck Size
    1-9/16 in
  • Variable Speed
    Yes
  • Reversible
    No
  • Battery Type
    Lithium-Ion
  • Chuck Style
    Keyless
  • Handle Style
    D-Grip
  • Voltage
    18 V
  • Overall Length
    18.75 in
  • Color Finish
    Red/Black
  • Manufacturer Upc Number
    045242356768
  • UPC_NO
    045242356768
  • Material
    Glass Filled Nylon
  • Switch Type
    Trigger
  • Warranty
    5 Years
  • Width
    3.9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought