Motion
MQMLB25H-30D
MQMLB25H-30D
Mi Item #07964126
MFR #MQMLB25H-30D
Price$388.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MQMLB25H-30D
Mi Item #07964126
MFR #MQMLB25H-30D

Mfr description
MQMLB25H-30D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$388.69/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Body Type
    Compact
  • Bracket 1
    Double Clevis
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    H
  • Mounting Type
    Double Clevis
  • Options Included
    High Frequency, High Speed
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MQM
  • Special Applications
    High Frequency
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)