1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RMC Tooling Company Inc
CBT-16
Chipbreaker, ANSI Code: CBT-16, Insert Inscribed Circle: 1/2", Thickness: 0.94", Width: 0.191"
MI ITEM #
07964190
MFR #
CBT-16
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
RMC Tooling Company Inc CBT-16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RMC Tooling Company Inc
CBT-16
Chipbreaker, ANSI Code: CBT-16, Insert Inscribed Circle: 1/2", Thickness: 0.94", Width: 0.191"
MI ITEM #
07964190
MFR #
CBT-16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
CBT-16 CHIPBREAKER
Specifications
ANSI Code
CBT-16
Insert Inscribed Circle
1/2 in
Thickness
0.94 in
Width
0.191 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought