Motion
CBT-16N
Chipbreaker, ANSI Code: CBT-16N, Insert Inscribed Circle: 1/2", Thickness: 0.94", Width: 0.101"
Mi Item #07964191
MFR #CBT-16N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chipbreaker, ANSI Code: CBT-16N, Insert Inscribed Circle: 1/2", Thickness: 0.94", Width: 0.101"
Mi Item #07964191
MFR #CBT-16N

Mfr description
CBT-16N CHIPBREAKER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Insert Inscribed Circle
    1/2 in
  • Thickness
    0.94 in
  • Width
    0.101 in

Details

  • ANSI Code
    CBT-16N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)