Motion
D0319-E06
Ferrule & Sleeve - Steel
MI ITEM #07964508
MFR #D0319-E06
Price$1.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Steel
MI ITEM #07964508
MFR #D0319-E06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.21/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    5 mm
  • Size
    6 mm
  • Thread Depth
    06 mm
  • Weight
    0.01 lbs

Details

  • Additional Details
    DIN 2353 Single Bite Cutting Ring
  • Application
    Hydraulics
  • Fitting Shape
    Sleeve
  • Fitting Type
    Metric DIN Heavy
  • For Use With
    DIN 2353 compression fittings
  • ISO Fit Standard
    ISO 8434-1
  • Manufacturer Compatibility
    Parker TFD Part Number D06LLX
  • Material
    Steel
  • Mating Angle
    24 °
  • Max Operating Temperature
    500 °F
  • Maximum Operating Pressure
    1450 psi
  • Maximum Working Pressure
    100 bar, 1450 psi
  • Operating Temperature Range
    -65 to 500 °F
  • Product Types
    Tube Sleeve
  • Seated Angle
    24 °
  • Standards Met
    DIN 2353, DIN ISO 9227
  • Thread Standard
    DIN Light
  • Working Pressure
    1450 psi

Overview

Mfr description
06MM MBT SINGLE-BITE CUTTING RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought