Motion
D0329-08
Compression Elbow & Straight - Sleeve, Steel
Mi Item #07964536
MFR #D0329-08
Price$2.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Sleeve, Steel
Mi Item #07964536
MFR #D0329-08

Mfr description
08MM TUBE SLEEVE FOR 37 DEGREE FLARE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.67/each

Specifications

Details

  • Adapter Type
    Sleeve
  • Body Material
    Steel
  • Both Ends Style/Type
    JIC Metric Tube Sleeve
  • Connection Type
    ISO 8434-1 37° Flare Metric Tube Sleeve
  • Description Keyword
    Sleeve
  • End 1 Style
    DIN Conversion Sleeve
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D0329-08
  • Material
    Steel
  • Maximum Operating Pressure
    500 bar, 7252 psi
  • Plating
    Zinc Nickel
  • Shape
    Sleeve
  • Type
    ISO 8434-1 Metric Tube Sleeve
  • Working Pressure
    7252 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)