Motion
D2403-E04-E04-X

BRENNAN INDUSTRIES INC
D2403-E04-E04-X

Compression Elbow & Straight - Union, Steel
Mi Item #07964566
MFR #D2403-E04-E04-X
Price$12.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2403-E04-E04-X

Compression Elbow & Straight - Union, Steel
Mi Item #07964566
MFR #D2403-E04-E04-X

Mfr description
E04MBT-E04MBT STRT W/O TUBE NUT & SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.33/each

Specifications

Dimensions

  • Hex Body
    9.0
  • Hex Size
    9 mm
  • Overall Length
    20.0
  • Thread Size 2
    M08X1.0
  • Tube Size
    0.1575 in

Details

  • Adapter Type
    Straight
  • Body Material
    Steel
  • Both Ends Style/Type
    Body Only, Male DIN x Male DIN
  • Connection Type
    DIN 2353 Flareless Tube Union
  • Description Keyword
    Union
  • End 1 Style
    Male DIN
  • End 1 Thread
    M08 x 1.0
  • End 2 Style
    Male DIN
  • End 2 Thread
    M08 x 1.0
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D2403-E04-E04-X
  • Material
    Steel
  • Maximum Operating Pressure
    100 bar, 1450 psi
  • Plating
    ZINC NICKEL
  • Shape
    STRAIGHT
  • Type
    Tube Union
  • Working Pressure
    1450 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)