Overview
Mfr description
L10MBT-04MBSPP CF STRT W/O NUT & SLEEVE
Specifications
- Thread Size 21/4-19
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length30.0
- Hex Body19.0
- SeriesD7400_CF_X
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data