Motion
D2403-S06-S06-X

BRENNAN INDUSTRIES INC
D2403-S06-S06-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07964587
MFR #D2403-S06-S06-X
Price$5.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2403-S06-S06-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07964587
MFR #D2403-S06-S06-X

Mfr description
S06MBT-S06MBT STRT W/O TUBE NUT & SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.88/each

Specifications

Dimensions

  • End 1 Size
    M14X1.5
  • End 2 Size
    M14X1.5
  • Hex Body
    14.0
  • Overall Length
    30.0
  • Thread Size 2
    M14X1.5

Details

  • Adapter Type
    Straight
  • Connection Type
    Din Metric Tube Compression
  • End 1 Style
    MALE METRIC 24 DEGREE DIN SEAT
  • End 2 Style
    Male Metric 24 Degree DIN Seat
  • Fitting Material
    Steel
  • Plating
    ZINC NICKEL
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)