Motion
D7400-L06-04-CF-X

BRENNAN INDUSTRIES INC
D7400-L06-04-CF-X

L06MBT-04MBSPP CF Strt W/O Nut & Sleeve
Mi Item #07964604
MFR #D7400-L06-04-CF-X
Price$3.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-L06-04-CF-X

L06MBT-04MBSPP CF Strt W/O Nut & Sleeve
Mi Item #07964604
MFR #D7400-L06-04-CF-X

Mfr description
L06MBT-04MBSPP CF STRT W/O NUT & SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.91/each

Specifications

Dimensions

  • End 1 Size
    0.2360 in
  • End 2 Size
    0.2500 in
  • Hex Body
    19.0
  • Hex Size
    0.7480 in
  • Overall Length
    29.0
  • Thread Size 2
    1/4-19

Details

  • Connection Type
    DIN Metric 24° Light
  • End 1 Style
    DIN Metric 24° Light
  • Maximum Operating Pressure
    4569 psi
  • Plating
    ZINC NICKEL
  • Shape
    STRAIGHT
  • Style
    Straight
  • Thread Type
    DIN Metric 24 °Light
  • Type
    Male Connector
  • Working Pressure
    4569 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)