Motion
D2404-L08-04-X
MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07964610
MFR #D2404-L08-04-X
Price$2.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07964610
MFR #D2404-L08-04-X

Mfr description
L08MBT-04MP STRT W/O TUBE NUT & SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.88/each

Specifications

Dimensions

  • Overall Length
    30.0

Details

  • Series
    D2404_X
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)