Overview
Mfr description
E08MBT-02MBSPP CF STRAIGHT
Specifications
- Thread Size 21/8-28
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length28.5
- Hex Body14.0
- SeriesD7400_CF
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data