Motion
D0329-15
Compression Elbow & Straight - Sleeve, Steel
Mi Item #07964626
MFR #D0329-15
Price$4.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Sleeve, Steel
Mi Item #07964626
MFR #D0329-15

Mfr description
15MM TUBE SLEEVE FOR 37 DEGREE FLARE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.30/each

Specifications

Details

  • Adapter Type
    Sleeve
  • Body Material
    Steel
  • Both Ends Style/Type
    JIC Metric Tube Sleeve
  • Connection Type
    ISO 8434-1 37° Flare Metric Tube Sleeve
  • Description Keyword
    Sleeve
  • End 1 Style
    DIN Conversion Sleeve
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D0329-15
  • Material
    Steel
  • Maximum Operating Pressure
    310.264 bar, 4500 psi
  • Plating
    Zinc Nickel
  • Shape
    Sleeve
  • Type
    ISO 8434-1 Metric Tube Sleeve
  • Working Pressure
    4500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)