Motion
D7400-L10-06-CF-X

BRENNAN INDUSTRIES INC
D7400-L10-06-CF-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07964639
MFR #D7400-L10-06-CF-X
List Price$4.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-L10-06-CF-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07964639
MFR #D7400-L10-06-CF-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.76/each for your price

Overview

Mfr description
L10MBT-06MBSPP CF STRT W/O NUT & SLEEVE

Specifications

  • Shape
    STRAIGHT
  • Hex Body
    22.0
  • Plating
    ZINC NICKEL
  • Overall Length
    31.5
  • Thread Size 2
    3/8-19

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text