Motion
D8400-L12-16-CF-X

BRENNAN INDUSTRIES INC
D8400-L12-16-CF-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07964640
MFR #D8400-L12-16-CF-X
Price$4.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-L12-16-CF-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07964640
MFR #D8400-L12-16-CF-X

Mfr description
L12MBT-16MM CF STRT W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.73/each

Specifications

Dimensions

  • Hex Body
    22.0
  • Overall Length
    31.5
  • Thread Size 2
    M16X1.5

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D8400_CF_X
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)