Motion
D0306-M22X1.5
FEMALE METRIC
MI ITEM #07964648
MFR #D0306-M22X1.5
Price$8.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FEMALE METRIC
MI ITEM #07964648
MFR #D0306-M22X1.5

Mfr description
M22X1.5 L15/S14 MBT BULKHEAD LOCK NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.09/each

Specifications

Dimensions

  • Hex Body
    30.0
  • Overall Length
    7.0

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D0306_M
  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)