Motion
D7400-L06-04-ED-X

BRENNAN INDUSTRIES INC
D7400-L06-04-ED-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07964664
MFR #D7400-L06-04-ED-X
Price$5.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-L06-04-ED-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07964664
MFR #D7400-L06-04-ED-X

Mfr description
L06MBT-04MBSPP ED STRT W/O NUT & SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.12/each

Specifications

Dimensions

  • Hex Body
    19.0
  • Overall Length
    29.0
  • Thread Size 2
    1/4-19

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    D7400_ED_X
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)